
Hydraulic replacement filter for 718FMP5225 / ALLEN
Mfr # B1HF0038910
Zoro # G912361661
product price: $86.59
/eaSold in multiples of 2 for $173.18
Free Shipping & Returns
Key Features
Microns
5 ยต
Inside Dia.
2.126 in
Head Material
Cellulose
Outside Dia.
6.083 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038910
Zoro #
G912361661
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.126 in
Outside Dia.
6.083 in
Length
17.992 in
Details
Microns
5 ยต
Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0038926 is a quality replacement for ALLEN / 718FMP5225.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.