Zoro Homepage

Hydraulic replacement filter for 737822 / VICKERS

  • Mfr # B1HF0132900

  • Zoro # G011451751


product price: $48.25
/ea
Sold in multiples of 4 for $193.00

Key Features

Inside Dia.
1.38"
Outside Dia.
2.38"
Microns
10 ยต
Application
Filtration
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132900
Zoro #
G011451751
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.38"
Outside Dia.
2.38"
Length
2.69"

Details

Microns
10 ยต
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0186977 is a quality replacement for VICKERS / 737822.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.