Zoro Homepage

Hydraulic replacement filter for 7602300 / UFI

  • Mfr # B1HF0091480

  • Zoro # G110495137


product price: $31.79
/ea
Sold in multiples of 4 for $127.16

Key Features

Replaces OEM Brand
UFI
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
2.047"
Length
2.835"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091480
Zoro #
G110495137
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.047"
Length
2.835"
Inside Diameter
0.965"

Details

Replaces OEM Brand
UFI
Replaces OEM Part
7602300
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0096523 is a quality replacement for UFI / 7602300.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.