
Hydraulic replacement filter for 77718802 / MAHLE
Mfr # B1HF0026440
Zoro # G211453180
product price: $139.99
/eaSold in multiples of 2 for $279.98
Free Shipping & Returns
Key Features
Length
15.75"
Inside Dia.
5.88"
Head Material
Microglass
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026440
Zoro #
G211453180
UPC #
-
Country of Origin
Italy
Dimensions
Length
15.75"
Inside Dia.
5.88"
Outside Dia.
10.75"
Details
Head Material
Microglass
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Microns
40 ยต
Description
Beta 1 Filters B1HF0029962 is a quality replacement for MAHLE / 77718802.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.