Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 7788466 / MAHLE

  • Mfr # B1HF0006503

  • Zoro # G412357799


product price: $54.69
/ea
Sold in multiples of 4 for $218.76

Key Features

Length
8.228 in
Inside Dia.
0.965 in
Microns
3 ยต
Head Material
Microglass
Outside Dia.
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006503
Zoro #
G412357799
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.228 in
Inside Dia.
0.965 in
Outside Dia.
1.969 in

Details

Item
Hydraulic Filter
Microns
3 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0013808 is a quality replacement for MAHLE / 7788466.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.