
Hydraulic replacement filter for 82001325UM / TRIBOGUARD
Mfr # B1HF0007415
Zoro # G914231115
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Microns
20
Outside Dia.
2.99 in
Length
12.99 in
Inside Dia.
1.5 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007415
Zoro #
G914231115
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.99 in
Length
12.99 in
Inside Dia.
1.5 in
Details
Item
Hydraulic Filter
Microns
20
Application
Filtration
Filter Media
Microglass
Replaces Brand
TRIBOGUARD
Material
Microglass
Replaces Part
82001325UM
Description
Beta 1 Filters B1HF0023428 is a quality replacement for TRIBOGUARD / 82001325UM.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 82001325UM / TRIBOGUARD
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.