
Hydraulic replacement filter for 8200EAL062N3 / PUROLATOR
Mfr # B1HF0007419
Zoro # G714231315
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Outside Dia.
2.99 in
Microns
5
Length
16.77 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007419
Zoro #
G714231315
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.99 in
Length
16.77 in
Inside Dia.
1.5 in
Details
Application
Filtration
Microns
5
Filter Media
Microglass
Item
Hydraulic Filter
Replaces Part
8200EAL062N3
Material
Microglass
Replaces Brand
PUROLATOR
Description
Beta 1 Filters B1HF0020293 is a quality replacement for PUROLATOR / 8200EAL062N3.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 8200EAL062N3 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.