
Hydraulic replacement filter for 8200EAL252N1 / PUROLATOR
Mfr # B1HF0007408
Zoro # G914232211
product price: $111.99
/eaSold in multiples of 2 for $223.98
Free Shipping & Returns
Key Features
Length
8.19 in
Inside Dia.
1.5 in
Microns
20
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007408
Zoro #
G914232211
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.19 in
Inside Dia.
1.5 in
Outside Dia.
2.99 in
Details
Item
Hydraulic Filter
Microns
20
Filter Media
Microglass
Application
Filtration
Material
Microglass
Replaces Brand
PUROLATOR
Replaces Part
8200EAL252N1
Description
Beta 1 Filters B1HF0020309 is a quality replacement for PUROLATOR / 8200EAL252N1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 8200EAL252N1 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.