
Hydraulic replacement filter for 82169475520 / KASSBOHRER
Mfr # B1HF0100274
Zoro # G411451566
product price: $126.99
/eaSold in multiples of 2 for $253.98
Free Shipping & Returns
Key Features
Microns
5 ยต
Length
14.75"
Outside Dia.
6.25"
Inside Dia.
3.69"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100274
Zoro #
G411451566
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.75"
Outside Dia.
6.25"
Inside Dia.
3.69"
Details
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Cellulose
Application
Filtration
Filter Media
Microglass
Description
Beta 1 Filters B1HF0186981 is a quality replacement for KASSBOHRER / 82169475520.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.