Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 8383429 / KRAUSS MAFFEI

  • Mfr # B1HF0026379

  • Zoro # G110477058


product price: $69.45
/ea
Sold in multiples of 2 for $138.90

Key Features

Replaces OEM Brand
KRAUSS MAFFEI
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Length
5.591"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026379
Zoro #
G110477058
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.591"
Outside Dia.
3.268"
Inside Diameter
1.866"

Details

Replaces OEM Brand
KRAUSS MAFFEI
Replaces OEM Part
8383429
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0029818 is a quality replacement for KRAUSS MAFFEI / 8383429.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.