
Hydraulic replacement filter for 852127DRGVST25 / MAHLE
Mfr # B1HF0027060
Zoro # G311453141
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Microns
10 ยต
Length
11.417"
Head Material
Cellulose
Outside Dia.
4.961"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027060
Zoro #
G311453141
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.417"
Outside Dia.
4.961"
Inside Dia.
3.622"
Details
Microns
10 ยต
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration
Filter Media
Wire Mesh
Description
Beta 1 Filters B1HF0030191 is a quality replacement for MAHLE / 852127DRGVST25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.