
Hydraulic replacement filter for 852443SMX3 / FILTRATION GROUP
Mfr # B1HF0116692
Zoro # G914229952
product price: $51.75
/eaKey Features
Microns
3
Inside Dia.
1.27 in
Length
4.13 in
Outside Dia.
2.28 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0116692
Zoro #
G914229952
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.27 in
Length
4.13 in
Outside Dia.
2.28 in
Details
Microns
3
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Replaces Brand
FILTRATION GROUP
Material
Microglass
Replaces Part
852443SMX3
Description
Beta 1 Filters B1HF0116697 is a quality replacement for FILTRATION GROUP / 852443SMX3.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 852443SMX3 / FILTRATION GROUP
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.