
Hydraulic replacement filter for 8526272 / HYSTER
Mfr # B1HF0125978
Zoro # G111453129
product price: $75.55
/eaSold in multiples of 2 for $151.10
Free Shipping & Returns
Key Features
Microns
10 ยต
Length
12.008"
Filter Media
Microglass
Outside Dia.
2.421"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125978
Zoro #
G111453129
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.008"
Outside Dia.
2.421"
Inside Dia.
1.122"
Details
Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0125977 is a quality replacement for HYSTER / 8526272.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.