
Hydraulic replacement filter for 87640N / NELSON WINSLOW
Mfr # B1HF0006406
Zoro # G911451820
product price: $70.55
/eaSold in multiples of 2 for $141.10
Key Features
Inside Dia.
2.63"
Outside Dia.
3.94"
Filter Media
Microglass
Microns
5 ยต
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006406
Zoro #
G911451820
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.63"
Outside Dia.
3.94"
Length
3.06"
Details
Filter Media
Microglass
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0176822 is a quality replacement for NELSON WINSLOW / 87640N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.