
Hydraulic replacement filter for 87768N / NELSON WINSLOW
Mfr # B1HF0006523
Zoro # G811451395
product price: $85.35
/eaSold in multiples of 2 for $170.70
Free Shipping & Returns
Key Features
Length
9.75"
Inside Dia.
8"
Head Material
Polyester Felt
Outside Dia.
11.75"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006523
Zoro #
G811451395
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.75"
Inside Dia.
8"
Outside Dia.
11.75"
Details
Head Material
Polyester Felt
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Microns
5 ยต
Description
Beta 1 Filters B1HF0166876 is a quality replacement for NELSON WINSLOW / 87768N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.