
Hydraulic replacement filter for 87827N / NELSON WINSLOW
Mfr # B1HF0006425
Zoro # G211451803
product price: $30.85
/eaSold in multiples of 4 for $123.40
Key Features
Inside Dia.
8"
Filter Media
Microglass
Microns
3 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006425
Zoro #
G211451803
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
8"
Length
7"
Outside Dia.
14.94"
Details
Filter Media
Microglass
Microns
3 ยต
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0176914 is a quality replacement for NELSON WINSLOW / 87827N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.