Zoro Homepage

Hydraulic replacement filter for 891011SMX25NBR / FILTRATION GROUP

  • Mfr # B1HF0006621

  • Zoro # G612363637


product price: $34.35
/ea
Sold in multiples of 4 for $137.40

Key Features

Microns
20 ยต
Head Material
Microglass
Outside Dia.
1.772 in
Application
Filtration
Length
4.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006621
Zoro #
G612363637
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.772 in
Length
4.449 in
Inside Dia.
1.004 in

Details

Microns
20 ยต
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0010389 is a quality replacement for FILTRATION GROUP / 891011SMX25NBR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.