
Hydraulic replacement filter for 8TZX5 / SCHROEDER
Mfr # B1HF0006402
Zoro # G612357773
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Head Material
Microglass
Length
8.268 in
Microns
5 ยต
Inside Dia.
1.693 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006402
Zoro #
G612357773
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268 in
Inside Dia.
1.693 in
Outside Dia.
3.071 in
Details
Head Material
Microglass
Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0021249 is a quality replacement for SCHROEDER / 8TZX5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.