Zoro Homepage

Hydraulic replacement filter for 90535069 / COMMERCIAL

  • Mfr # B1HF0038897

  • Zoro # G311452939


product price: $90.09
/ea
Sold in multiples of 2 for $180.18
Free Shipping & Returns

Key Features

Inside Dia.
4.41"
Filter Media
Cellulose
Application
Filtration
Length
15.75"
Outside Dia.
7.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0038897
Zoro #
G311452939
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
4.41"
Length
15.75"
Outside Dia.
7.56"

Details

Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose/Poly Blend
Item
Hydraulic Filter
Microns
5 ยต

Description

Beta 1 Filters B1HF0039079 is a quality replacement for COMMERCIAL / 90535069.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.