Zoro Homepage

Hydraulic replacement filter for 922625 / PARKER

  • Mfr # B1HF0048357

  • Zoro # G611452936


product price: $50.65
/ea
Sold in multiples of 4 for $202.60

Key Features

Filter Media
Cellulose
Inside Dia.
7"
Head Material
Cellulose
Microns
5 ยต
Outside Dia.
11.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048357
Zoro #
G611452936
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
7"
Outside Dia.
11.46"
Length
15.75"

Details

Filter Media
Cellulose
Item
Hydraulic Filter
Head Material
Cellulose
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0050917 is a quality replacement for PARKER / 922625.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.