
Hydraulic replacement filter for 922955 / PARKER
Mfr # B1HF0048357
Zoro # G811452958
product price: $50.65
/eaSold in multiples of 4 for $202.60
Key Features
Inside Dia.
1.406"
Microns
25 ยต
Filter Media
Cellulose
Length
4.72"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048357
Zoro #
G811452958
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.406"
Length
4.72"
Outside Dia.
2.99"
Details
Item
Hydraulic Filter
Microns
25 ยต
Filter Media
Cellulose
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0050922 is a quality replacement for PARKER / 922955.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.