
Hydraulic replacement filter for 9239440052 / KALMAR
Mfr # B1HF0048278
Zoro # G411453133
product price: $102.99
/eaSold in multiples of 2 for $205.98
Free Shipping & Returns
Key Features
Head Material
Cellulose/Poly Blend
Length
15.75"
Microns
5 ยต
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048278
Zoro #
G411453133
UPC #
-
Country of Origin
Italy
Dimensions
Length
15.75"
Inside Dia.
4.41"
Outside Dia.
7.56"
Details
Item
Hydraulic Filter
Head Material
Cellulose/Poly Blend
Microns
5 ยต
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0050139 is a quality replacement for KALMAR / 9239440052.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.