Hydraulic Replacement Filter For 925666 / Parker
- Mfr # B1HF0006793
- Zoro # G223293996
product price:Â
$
89.95
/ea
Sold in multiples of 2 for
$179.90
Key Features
Micron Rating
10
Filter Media
Microglass
Length
4.488 in
Outside Dia.
1.772 in
Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0006793
- Zoro #
- G223293996
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 4.488 in
- Outside Dia.
- 1.772 in
- Inside Dia.
- 1 in
Details
- Micron Rating
- 10
- Filter Media
- Microglass
- Application
- Filtration
- Replaces Brand
- PARKER
- Replaces Part
- 925666
Description
Beta 1 Filters B1HF0018935 is a quality replacement for PARKER / 925666.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.