Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 925779 / PARKER

  • Mfr # B1HF0132880

  • Zoro # G311453073


product price: $77.59
/ea
Sold in multiples of 2 for $155.18
Free Shipping & Returns

Key Features

Inside Dia.
1.024"
Microns
10 ยต
Outside Dia.
2.362"
Application
Filtration
Length
10.827"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132880
Zoro #
G311453073
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.024"
Outside Dia.
2.362"
Length
10.827"

Details

Microns
10 ยต
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0134584 is a quality replacement for PARKER / 925779.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.