
Hydraulic replacement filter for 925831 / PARKER
Mfr # B1HF0048888
Zoro # G610479484
product price: $165.99
/eaSold in multiples of 2 for $331.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
PARKER
Filter Media
Wire Mesh
Micron Rating
40 µ
Outside Dia.
2.362"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048888
Zoro #
G610479484
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
9.607"
Inside Diameter
1.406"
Details
Replaces OEM Brand
PARKER
Replaces OEM Part
925831
Filter Media
Wire Mesh
Micron Rating
40 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0050930 is a quality replacement for PARKER / 925831.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.