Zoro Homepage

Hydraulic replacement filter for 930114 / PARKER

  • Mfr # B1HF0006871

  • Zoro # G714230240


product price: $54.69
/ea
Sold in multiples of 4 for $218.76

Key Features

Microns
10
Application
Filtration
Filter Media
Cellulose
Length
8.23 in
Outside Dia.
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006871
Zoro #
G714230240
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.23 in
Outside Dia.
3.07 in
Inside Dia.
1.7 in

Details

Microns
10
Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter
Replaces Part
930114
Replaces Brand
PARKER
Material
Cellulose

Description

Beta 1 Filters B1HF0019020 is a quality replacement for PARKER / 930114.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 930114-/ PARKER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.