Zoro Homepage

Hydraulic replacement filter for 9313212 / MAHLE

  • Mfr # B1HF0006533

  • Zoro # G214232034


product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns

Key Features

Length
16.85 in
Inside Dia.
1.7 in
Microns
3
Filter Media
Microglass
Outside Dia.
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006533
Zoro #
G214232034
UPC #
-
Country of Origin
Italy

Dimensions

Length
16.85 in
Inside Dia.
1.7 in
Outside Dia.
3.07 in

Details

Microns
3
Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration
Replaces Part
9313212
Material
Microglass
Replaces Brand
MAHLE

Description

Beta 1 Filters B1HF0013994 is a quality replacement for MAHLE / 9313212.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for 9313212-/ MAHLE
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.