
Hydraulic replacement filter for 937069Q / PARKER
Mfr # B1HF0075524
Zoro # G416051730
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Filter Rating (Microns)
5
Inside Dia.
1.34 in
Head Material
Microglass
Outside Dia.
2.72 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075524
Zoro #
G416051730
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.34 in
Outside Dia.
2.72 in
Length
13.98 in
Details
Filter Rating (Microns)
5
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Brand
PARKER
Description
Beta 1 Filters B1HF0025412 is a quality replacement for PARKER / 937069Q.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Designed to remove contaminants such as dirt, dust and debris.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.