
Hydraulic replacement filter for 937813 / PARKER
Mfr # B1HF0086600
Zoro # G512363584
product price: $141.99
/eaSold in multiples of 2 for $283.98
Free Shipping & Returns
Key Features
Inside Dia.
3.622 in
Application
Filtration
Outside Dia.
4.961 in
Microns
40 ยต
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086600
Zoro #
G512363584
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3.622 in
Outside Dia.
4.961 in
Length
11.417 in
Details
Application
Filtration
Microns
40 ยต
Head Material
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0089408 is a quality replacement for PARKER / 937813.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.