
Hydraulic replacement filter for 940483UM / TRIBOGUARD
Mfr # B1HF0001372
Zoro # G112358645
product price: $143.99
/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Length
7.323 in
Head Material
Microglass
Inside Dia.
2.539 in
Microns
3 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001372
Zoro #
G112358645
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.323 in
Inside Dia.
2.539 in
Outside Dia.
3.839 in
Details
Item
Hydraulic Filter
Head Material
Microglass
Microns
3 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0005351 is a quality replacement for TRIBOGUARD / 940483UM.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.