Zoro Homepage

Hydraulic replacement filter for 94379 / CARQUEST

  • Mfr # B1HF0048179

  • Zoro # G410480635


product price: $38.95
/ea
Sold in multiples of 4 for $155.80

Key Features

Replaces OEM Brand
CARQUEST
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Outside Dia.
2.181"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048179
Zoro #
G410480635
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.181"
Length
2.717"
Inside Diameter
1.114"

Details

Replaces OEM Brand
CARQUEST
Replaces OEM Part
94379
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0048346 is a quality replacement for CARQUEST / 94379.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.