
Hydraulic replacement filter for 9455251050 / BOSCH
Mfr # B1HF0007105
Zoro # G612363040
product price: $37.15
/eaSold in multiples of 4 for $148.60
Key Features
Outside Dia.
1.772 in
Length
3.386 in
Application
Filtration
Inside Dia.
1.004 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0007105
Zoro #
G612363040
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772 in
Length
3.386 in
Inside Dia.
1.004 in
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Microns
3 ยต
Description
Beta 1 Filters B1HF0007104 is a quality replacement for BOSCH / 9455251050.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.