Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 950A0025H02 / JOHNSON CONTROLS

  • Mfr # B1HF0152436

  • Zoro # G411933253


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.02"
Application
Filtration
Outside Dia.
3.31"
Head Material
Wire Mesh
Length
7.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0152436
Zoro #
G411933253
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.02"
Outside Dia.
3.31"
Length
7.81"

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0152438 is a quality replacement for JOHNSON CONTROLS / 950A0025H02.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.