
Hydraulic replacement filter for 9600EAL201N2 / PUROLATOR
Mfr # B1HF0017651
Zoro # G314231807
product price: $54.69
/eaSold in multiples of 4 for $218.76
Key Features
Outside Dia.
3.07 in
Microns
25
Application
Filtration
Length
8.23 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0017651
Zoro #
G314231807
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Length
8.23 in
Inside Dia.
1.7 in
Details
Item
Hydraulic Filter
Microns
25
Application
Filtration
Filter Media
Cellulose
Material
Cellulose
Replaces Part
9600EAL201N2
Replaces Brand
PUROLATOR
Description
Beta 1 Filters B1HF0020468 is a quality replacement for PUROLATOR / 9600EAL201N2.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 9600EAL201N2 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.