
Hydraulic replacement filter for 9600EAL201N4 / PUROLATOR
Mfr # B1HF0017682
Zoro # G414232483
product price: $81.59
/eaSold in multiples of 2 for $163.18
Free Shipping & Returns
Key Features
Inside Dia.
1.7 in
Microns
25
Application
Filtration
Length
16.85 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0017682
Zoro #
G414232483
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.7 in
Length
16.85 in
Outside Dia.
3.07 in
Details
Item
Hydraulic Filter
Microns
25
Application
Filtration
Filter Media
Cellulose
Replaces Brand
PUROLATOR
Replaces Part
9600EAL201N4
Material
Cellulose
Description
Beta 1 Filters B1HF0020470 is a quality replacement for PUROLATOR / 9600EAL201N4.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for 9600EAL201N4 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.