
Hydraulic replacement filter for 9604425UM / TRIBOGUARD
Mfr # B1HF0001400
Zoro # G211451865
product price: $96.19
/eaSold in multiples of 2 for $192.38
Free Shipping & Returns
Key Features
Length
8.15"
Inside Dia.
1.693"
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001400
Zoro #
G211451865
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.15"
Inside Dia.
1.693"
Outside Dia.
3.071"
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Microns
5 ยต
Description
Beta 1 Filters B1HF0005373 is a quality replacement for TRIBOGUARD / 9604425UM.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.