
Hydraulic replacement filter for 9660P5A000M / REXROTH
Mfr # B1HF0075569
Zoro # G110491634
product price: $203.99
/eaSold in multiples of 2 for $407.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Replaces OEM Part
9660P5A000M
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075569
Zoro #
G110491634
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.563"
Length
12.913"
Inside Diameter
1.898"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
9660P5A000M
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0084057 is a quality replacement for REXROTH / 9660P5A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.