
Hydraulic replacement filter for 9700EAL103N1 / PUROLATOR
Mfr # B1HF0133158
Zoro # G711934301
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Length
9.252"
Microns
10 ยต
Application
Filtration
Inside Dia.
1.654"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0133158
Zoro #
G711934301
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.252"
Inside Dia.
1.654"
Outside Dia.
3.898"
Details
Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0134815 is a quality replacement for PUROLATOR / 9700EAL103N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.