Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 9709000102 / ATLAS COPCO

  • Mfr # B1HF0186874

  • Zoro # G012358486


product price: $46.99
/ea

Key Features

Inside Dia.
3.38 in
Microns
40 ยต
Application
Filtration
Head Material
Cellulose
Outside Dia.
5.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186874
Zoro #
G012358486
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.38 in
Outside Dia.
5.06 in
Length
9.12 in

Details

Item
Hydraulic Filter
Microns
40 ยต
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0186873 is a quality replacement for ATLAS COPCO / 9709000102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.