Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 9800EAH064N2 / PUROLATOR

  • Mfr # B1HF0007067

  • Zoro # G912363962


product price: $127.99
/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns

Key Features

Application
Filtration
Inside Dia.
0.937 in
Microns
5 ยต
Head Material
Microglass
Outside Dia.
2.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007067
Zoro #
G912363962
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.937 in
Outside Dia.
2.008 in
Length
8.15 in

Details

Application
Filtration
Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0020521 is a quality replacement for PUROLATOR / 9800EAH064N2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.