
Hydraulic replacement filter for 9861092 / HIAB FOCO
Mfr # B1HF0077489
Zoro # G310484900
product price: $54.25
/eaSold in multiples of 4 for $217.00
Key Features
Replaces OEM Brand
HIAB FOCO
Replaces OEM Part
9861092
Filter Media
Microglass
Micron Rating
3 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0077489
Zoro #
G310484900
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.217"
Length
2.835"
Inside Diameter
1.004"
Details
Replaces OEM Brand
HIAB FOCO
Replaces OEM Part
9861092
Filter Media
Microglass
Micron Rating
3 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0077488 is a quality replacement for HIAB FOCO / 9861092.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.