
Hydraulic replacement filter for AFKOVL2963 / AIRFIL
Mfr # B1HF0026413
Zoro # G210477330
product price: $114.99
/eaSold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
AIRFIL
Filter Media
Microglass
Micron Rating
3 µ
Length
7.008"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026413
Zoro #
G210477330
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.008"
Outside Dia.
2.008"
Inside Diameter
1.268"
Details
Replaces OEM Brand
AIRFIL
Replaces OEM Part
AFKOVL2963
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0026412 is a quality replacement for AIRFIL / AFKOVL2963.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.