Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for AFKOVL4986 / AIRFIL

  • Mfr # B1HF0096824

  • Zoro # G511451725


product price: $70.55
/ea
Sold in multiples of 2 for $141.10

Key Features

Inside Dia.
3.69"
Head Material
Cellulose
Length
14.75"
Filter Media
Microglass
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0096824
Zoro #
G511451725
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.69"
Length
14.75"
Outside Dia.
6.25"

Details

Head Material
Cellulose
Filter Media
Microglass
Microns
5 ยต
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0096823 is a quality replacement for AIRFIL / AFKOVL4986.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.