
Hydraulic replacement filter for AFKOVL91C6 / AIRFIL
Mfr # B1HF0006641
Zoro # G212361200
product price: $37.15
/eaSold in multiples of 4 for $148.60
Key Features
Inside Dia.
1.004 in
Microns
5 ยต
Outside Dia.
1.772 in
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006641
Zoro #
G212361200
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
3.386 in
Details
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0006640 is a quality replacement for AIRFIL / AFKOVL91C6.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.