
Hydraulic replacement filter for AFPOVL610910 / AIRFIL
Mfr # B1HF0096824
Zoro # G611451632
product price: $70.55
/eaSold in multiples of 2 for $141.10
Key Features
Length
14.75"
Microns
10 ยต
Inside Dia.
1.38"
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096824
Zoro #
G611451632
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.75"
Inside Dia.
1.38"
Outside Dia.
2.75"
Details
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Description
Beta 1 Filters B1HF0096869 is a quality replacement for AIRFIL / AFPOVL610910.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.