Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for AFPOVM4752100 / AIRFIL
- Mfr # B1HF0055148
- Zoro # G510479966
product price:Â
$
113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
AIRFIL
Replaces OEM Part
AFPOVM4752100
Filter Media
Wire Mesh
Micron Rating
100 µ
Length
3.268"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0055148
- Zoro #
- G510479966
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.268"
- Outside Dia.
- 1.693"
- Inside Diameter
- 0.717"
Details
- Replaces OEM Brand
- AIRFIL
- Replaces OEM Part
- AFPOVM4752100
- Filter Media
- Wire Mesh
- Micron Rating
- 100 µ
- Application
- Filtration
- Head Material
- Wire Mesh
Description
Beta 1 Filters B1HF0055147 is a quality replacement for AIRFIL / AFPOVM4752100.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.