
Hydraulic replacement filter for B11156G25 / EPE ITALIANA
Mfr # B1HF0055207
Zoro # G210481115
product price: $51.75
/eaSold in multiples of 4 for $207.00
Key Features
Replaces OEM Brand
EPE ITALIANA
Replaces OEM Part
B11156G25
Filter Media
Wire Mesh
Micron Rating
25 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055207
Zoro #
G210481115
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.181"
Outside Dia.
1.772"
Inside Diameter
0.953"
Details
Replaces OEM Brand
EPE ITALIANA
Replaces OEM Part
B11156G25
Filter Media
Wire Mesh
Micron Rating
25 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0055398 is a quality replacement for EPE ITALIANA / B11156G25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.