Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for BE89043925A / BEHRINGER

  • Mfr # B1HF0001305

  • Zoro # G410482462


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
BEHRINGER
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Length
38.189"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001305
Zoro #
G410482462
UPC #
-
Country of Origin
Italy

Dimensions

Length
38.189"
Outside Dia.
3.839"
Inside Diameter
2.539"

Details

Replaces OEM Brand
BEHRINGER
Replaces OEM Part
BE89043925A
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0001304 is a quality replacement for BEHRINGER / BE89043925A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.