Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for BE9604425A / BEHRINGER

  • Mfr # B1HF0001400

  • Zoro # G711451617


product price: $96.19
/ea
Sold in multiples of 2 for $192.38
Free Shipping & Returns

Key Features

Head Material
Cellulose
Microns
5 ยต
Inside Dia.
7"
Length
15.75"
Outside Dia.
11.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0001400
Zoro #
G711451617
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
7"
Length
15.75"
Outside Dia.
11.46"

Details

Head Material
Cellulose
Microns
5 ยต
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass

Description

Beta 1 Filters B1HF0001399 is a quality replacement for BEHRINGER / BE9604425A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.