
Hydraulic replacement filter for C132G01 / FILTREC
Mfr # B1HF0003497
Zoro # G112366145
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.394 in
Inside Dia.
3.78 in
Head Material
Microglass
Length
14.646 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0003497
Zoro #
G112366145
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.394 in
Inside Dia.
3.78 in
Length
14.646 in
Details
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
1 ยต
Description
Beta 1 Filters B1HF0003497 is a quality replacement for FILTREC / C132G01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.